Shop ZORO SELECT
See all product information
Create Account
PckExtrctr, 1/4"Dia, 11"L, Flexble, CrkScrw
- Mfr # ZUSA-CPT-2
- Zoro # G823509862
product price:Â
$
20.79
/ea
Key Features
Extractor Tip Removability
Removable
Extractor Tip Style
Corkscrew
Compatible Packing Space - Maximum
Not Rated
Overall Length
11 in
Extractor Shaft Style
Flexible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CPT-2
- Zoro #
- G823509862
- UPC #
- 197666238653
- Country of Origin
- United States
- Extractor Tip Removability
- Removable
- Extractor Tip Style
- Corkscrew
- Compatible Packing Space - Maximum
- Not Rated
- Extractor Shaft Style
- Flexible
- Product Type
- Packing Extractor
- Compatible Packing Space - Minimum
- 1/4 in
- Item
- Packing Extractor
- Compatible Packing Seal
- Compression Packing
Dimensions
- Overall Length
- 11 in
- Extractor Diameter
- 1/4 in
- Extractor Shaft Connection Thread Size
- 1/4"-20
- Wire Rope Length
- 11 in
- Length
- 11 in
Description
Packing Extractor, Overall Length 11 in, Compatible Packing Space - Minimum 1/4 in, Compatible Packing Space - Maximum Not Rated, Product Type Packing Extractor, Compatible with Grainger Part Number Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.