Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE, 45 Elbow, 10 in, 10 in

  • Mfr # 153158017

  • Zoro # G7867054


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
10"
Specific Fitting Shape
45 Degree Elbow
Basic Pipe Fitting Shape
Elbow
Color
Black
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153158017
Zoro #
G7867054
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
10"
Pipe Size
10 in
Dimension Ratio
11
Pipe Size (Fittings)
10"
Fitting Side B Nominal Pipe Size
10 in
Fitting Side A Nominal Pipe Size
10 in

Details

Specific Fitting Shape
45 Degree Elbow
Basic Pipe Fitting Shape
Elbow
Item
45 Degree Elbow
Color
Black
Max. Pressure
200 psi
Temp. Range
-30 Degrees to 85 Degrees F
Material
Polyethylene
Standards
ASTM, NSF
Connection
Butt
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
Polyethylene
Fitting Side A Type
Butt Weld
Fitting Side B Type
Butt Weld
Schedule
Schedule SDR 11

Description

45 Degrees Elbow, Polyethylene, Schedule SDR 11, For Pipe Schedule Schedule SDR 11, 10 in, Butt Weld, 10 in, Butt Weld, For Pipe Outside Diameter 10 3/4 in, 26 49/64 in Overall Length, 200 psi Maximum Operating Pressure, -30 Degrees to 85 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.