PE, 45 Elbow, 2 in, 2 in
Mfr # 153158011
Zoro # G8077815
product price: $52.49
/eaKey Features
Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
45 Degree Elbow
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Plastic
Standards
ASTM, NSF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
153158011
Zoro #
G8077815
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
2"
Pipe Size
2 in
Dimension Ratio
11
Pipe Size (Fittings)
2"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Details
Specific Fitting Shape
45 Degree Elbow
Basic Pipe Fitting Shape
Elbow
Item
45 Degree Elbow
Basic Pipe Fitting Material
Plastic
Standards
ASTM, NSF
Material
Polyethylene
Color
Black
Connection
Butt
Max. Pressure
200 psi
Temp. Range
-30 Degrees to 85 Degrees F
Pipe Fitting Material
Polyethylene
Fitting Side A Type
Butt Weld
Fitting Side B Type
Butt Weld
Schedule
Schedule SDR 11
Description
45 Degrees Elbow, Polyethylene, Schedule SDR 11, For Pipe Schedule Schedule SDR 11, 2 in, Butt Weld, 2 in, Butt Weld, For Pipe Outside Diameter 2 3/8 in, 7 in Overall Length, 200 psi Maximum Operating Pressure, -30 Degrees to 85 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.