PE, 45 Elbow, 4 in, 4 in

  • Mfr # 153158014
  • Zoro # G7972386
product price: 
$
40.89
/ea

Key Features

Pipe Size - Pipe Fitting
4"
Specific Fitting Shape
45 Degree Elbow
Basic Pipe Fitting Shape
Elbow
Standards
ASTM, NSF
Pipe Size
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
153158014
Zoro #
G7972386
UPC #
-
Country of Origin
United States
Specific Fitting Shape
45 Degree Elbow
Basic Pipe Fitting Shape
Elbow
Item
45 Degree Elbow
Standards
ASTM, NSF
Connection
Butt
Color
Black
Basic Pipe Fitting Material
Plastic
Max. Pressure
200 psi
Temp. Range
-30 Degrees to 85 Degrees F
Material
Polyethylene
Pipe Fitting Material
Polyethylene
Schedule
Schedule SDR 11
Fitting Side B Type
Butt Weld
Fitting Side A Type
Butt Weld
Sealing Method
Butt Fusion
Maximum Operating Temperature
140 Degrees F
Side 2 Connection Type
Butt Weld
Connector Type
Coupling
Side 1 Connection Type
Butt Weld
Fitting Material
Polyethylene
Side 1 Connection Gender
Male
Gravity Flow
Pressure
Side 2 Connection Gender
Male
Maximum Operating Pressure
200 psi
Includes Collar
Collar Not Included
For Fluid Type
Chemicals
For Pipe Schedule
Schedule SDR 11
Type
45 Degrees Elbow
Shell Material
Polyethylene
Wire Color
Black
Traction Material
Polyethylene

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size
4 in
Pipe Size (Fittings)
4"
Dimension Ratio
11
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
4 in
Side 2 Nominal Pipe Size
4 in
Wire Rope Length
12 1/2 in
Side 1 Nominal Pipe Size
4 in
For Pipe Outside Diameter
4 1/2 in
Overall Length
12 1/2 in
Length
12 1/2 in

Description

45 Degrees Elbow, Polyethylene, Schedule SDR 11, For Pipe Schedule Schedule SDR 11, 4 in, Butt Weld, 4 in, Butt Weld, For Pipe Outside Diameter 4 1/2 in, 12 1/2 in Overall Length, 200 psi Maximum Operating Pressure, -30 Degrees to 85 Degrees F

Restrictions

Ratings & reviews