Zoro Homepage

PE, 90 Elbow, 12 in, 12 in

  • Mfr # 153108018

  • Zoro # G7853185


product price: $875.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
12"
Specific Fitting Shape
90 Degree Elbow
Basic Pipe Fitting Shape
Elbow
Pipe Size (Fittings)
12"
Dimension Ratio
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153108018
Zoro #
G7853185
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
12"
Pipe Size (Fittings)
12"
Dimension Ratio
11
Pipe Size
12 in
Fitting Side A Nominal Pipe Size
12 in
Fitting Side B Nominal Pipe Size
12 in

Details

Specific Fitting Shape
90 Degree Elbow
Basic Pipe Fitting Shape
Elbow
Item
90 Degree Elbow
Basic Pipe Fitting Material
Plastic
Max. Pressure
200 psi
Temp. Range
-30 Degrees to 85 Degrees F
Color
Black
Standards
ASTM, NSF
Material
Polyethylene
Connection
Butt
Pipe Fitting Material
Polyethylene
Schedule
Schedule SDR 11
Fitting Side A Type
Butt Weld
Fitting Side B Type
Butt Weld

Description

90 Degrees Elbow, Polyethylene, Schedule SDR 11, For Pipe Schedule Schedule SDR 11, 12 in, Butt Weld, 12 in, Butt Weld, For Pipe Outside Diameter 12 3/4 in, 30 1/2 in Overall Length, 200 psi Maximum Operating Pressure, -30 Degrees to 85 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.