Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE, 90 Elbow, 3 in, 3 in

  • Mfr # 153108013

  • Zoro # G8316095


product price: $28.49
/ea

Key Features

Pipe Size - Pipe Fitting
3"
Specific Fitting Shape
Elbow
Basic Pipe Fitting Shape
Elbow
Max. Pressure
200 psi
Pipe Size (Fittings)
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153108013
Zoro #
G8316095
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Pipe Size
3 in
Dimension Ratio
11
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Elbow
Basic Pipe Fitting Shape
Elbow
Item
90 Degree Elbow
Max. Pressure
200 psi
Connection
Butt
Color
Black
Temp. Range
-30 Degrees to 85 Degrees F
Basic Pipe Fitting Material
Plastic
Standards
ASTM, NSF
Material
Polyethylene
Pipe Fitting Material
Polyethylene
Fitting Side B Type
Butt Weld
Fitting Side A Type
Butt Weld
Schedule
Schedule SDR 11

Description

90 Degrees Elbow, Polyethylene, Schedule SDR 11, For Pipe Schedule Schedule SDR 11, 3 in, Butt Weld, 3 in, Butt Weld, For Pipe Outside Diameter 3 1/2 in, 13 1/2 in Overall Length, 200 psi Maximum Operating Pressure, -30 Degrees to 85 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.