Zoro Homepage

PE, 90 Elbow, 4 in, 4 in

  • Mfr # 153108014

  • Zoro # G8316201


product price: $42.99
/ea

Key Features

Pipe Size - Pipe Fitting
4"
Specific Fitting Shape
Elbow
Basic Pipe Fitting Shape
Elbow
Material
Polyethylene
Connection
Butt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153108014
Zoro #
G8316201
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4"
Dimension Ratio
11
Pipe Size
4 in
Pipe Size (Fittings)
4"
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Elbow
Basic Pipe Fitting Shape
Elbow
Item
90 Degree Elbow
Material
Polyethylene
Connection
Butt
Basic Pipe Fitting Material
Plastic
Color
Black
Temp. Range
-30 Degrees to 85 Degrees F
Max. Pressure
200 psi
Standards
ASTM, NSF
Pipe Fitting Material
Polyethylene
Schedule
Schedule SDR 11
Fitting Side A Type
Butt Weld
Fitting Side B Type
Butt Weld

Description

90 Degrees Elbow, Polyethylene, Schedule SDR 11, For Pipe Schedule Schedule SDR 11, 4 in, Butt Weld, 4 in, Butt Weld, For Pipe Outside Diameter 4 1/2 in, 12 49/64 in Overall Length, 200 psi Maximum Operating Pressure, -30 Degrees to 85 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.