Zoro Homepage

PE, Tee, 4"BW, 4"BW, 4"BW, PK8

  • Mfr # 153208014

  • Zoro # G8148411


product price: $45.19
/pk 8, $5.65/ea

Key Features

Pipe Size - Pipe Fitting
4"
Specific Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Pipe Size (Fittings)
4"
Dimension Ratio
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153208014
Zoro #
G8148411
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Dimension Ratio
11
Pipe Size
4 in
Fitting Side C Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Item
Tee
Max. Pressure
200 psi
Color
Black
Basic Pipe Fitting Material
Plastic
Material
Polyethylene
Temp. Range
-30 Degrees to 85 Degrees F
Connection
Butt
Standards
ASTM, NSF
Pipe Fitting Material
Polyethylene
Fitting Side C Type
Butt Weld
Fitting Side B Type
Butt Weld
Schedule
Schedule SDR 11
Fitting Side A Type
Butt Weld

Description

Tee, Dimension Ratio 11, Pipe Size 4 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range -30 Degrees to 85 Degrees F, Max. Pressure 200 psi, Standards ASTM, NSF, Package Quantity 8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.