Zoro Homepage

Pegboard, Swing Panel

  • Mfr # 6YB77

  • Zoro # G0760313


product price: $228.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Material
Hardwood
Overall Width
48 in
Overall Depth
1/4 in
Overall Height
72 in
Load Capacity
575 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6YB77
Zoro #
G0760313
UPC #
190735546093
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Depth
1/4 in
Overall Height
72 in
Panel Hole Size
9/32 in
Width
48"
Height
72"
Swing Radius
56 in
Thickness
1/4"
Hole Size
9/32"
Peg Hole Size
9/32 in

Details

Item
Pegboard Swing Panel
Material
Hardwood
Load Capacity
575 lb
Panel Hole Spacing
1 in
Panel Hole Shape
Round
Color
Tan
Number of Panels
1
Tool Storage Space
24 sq ft
Item - Pegboards
Pegboard Swing Panel
Finish
Epoxy Coated
Storage
48 sq. ft.
Hole Shape
Round
Load Rating
575 lb.
Hole Spacing
1"
Number of Hooks
0
Assembled
No
Panel Load Capacity
575 lb
Whole Unit Load Capacity
575 lb
Peg Hole Shape
Round
Pegboard Type
Swing Panel
Number of Usable Sides
1
Peg Hole Spacing
1 in
Storage Area
24 sq ft

Description

Pegboard Swing Panel, Peg Hole Shape Round, Peg Hole Size 9/32 in, Peg Hole Spacing 1 in, Swing Panel Pegboard Type, 575 lb Panel Load Capacity, Overall Depth 1/4 in, Overall Height 72 in, Overall Width 48 in, Storage Area 24 sq ft, Swing Radius 56 in, Number of Usable Sides 1, Number of Hooks 0, Number of Panels 1, 575 lb Whole Unit Load Capacity, Tan, Epoxy Coated, Hardwood, Assembled No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.