Zoro Homepage

PEI Bar, 2 ft L x 1 in W x 0.75 in Thick, Amber

  • Mfr # BULK-PS-PEI-51

  • Zoro # G7844511


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEI (ULTEMâ„¢)
Plastic Thickness
3/4"
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEI-51
Zoro #
G7844511
UPC #
193005101343
Country of Origin
United States

Dimensions

Plastic Thickness
3/4"
Plastic Width
1"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
PEI Bar
Plastic Material
PEI (ULTEMâ„¢)
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Amber
Impact Strength
1.0 ft-lb/in
Operating Temp. Range
-20 Degrees to 330 Degrees F
Tensile Strength
15,200 psi
Material Type
Standard
Wear Factor
Fair
Impact Strength Rating
Poor
Minimum Temperature
-20 Degrees F
Friction Coefficient
0.42
Water Absorption
0.25 %
Water Absorption Rating
Good
Machinability
Not Rated
Temperature Range
-20 Degrees to 330 Degrees F
UV Resistant
Yes
Shape
Rectangular
Friction Rating
Slippery
Plastic Density
0.045 lb/cu in
Material
PEI
Tensile Strength Rating
Excellent
Grade
Standard
Plastic Hardness
Rockwell M109
Plastic Hardness Rating
Extra Hard
Maximum Temperature
330 Degrees F
Corrosion and Chemical Resistance
Good
Plastic Clarity
Translucent
Plastic Thickness Tolerance
+0.044/-0.019 in
Backing Type
No Backing
Standards
Not Rated
Weight
0.78 lb
Rockwell Hardness
109 HRM
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Shore Hardness
85 Shore D
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated

Description

PEI Bar, PEI, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.75 in, Amber, Plastic Clarity Translucent, Tensile Strength 15,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Plastic Density 0.045 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.