Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEI Sheet, 24 in x 12 in, 1 in Thick, Amber

  • Mfr # BULK-PS-PEI-56

  • Zoro # G7850988


product price: $1,325.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEI (ULTEMâ„¢)
Plastic Thickness
1"
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEI-56
Zoro #
G7850988
UPC #
193005101398
Country of Origin
United States

Dimensions

Plastic Thickness
1"
Plastic Width
12"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
PEI Sheet
Plastic Material
PEI (ULTEMâ„¢)
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Amber
Operating Temp. Range
-20 Degrees to 330 Degrees F
Material Type
Standard
Tensile Strength
15,200 psi
Impact Strength
1 ft-lb/in
Plastic Hardness Rating
Extra Hard
Water Absorption Rating
Good
Plastic Density
0.045 lb/cu in
Wear Factor
Fair
Friction Coefficient
0.42
Plastic Clarity
Translucent
Water Absorption
0.25 %
Backing Type
No Backing
Friction Rating
Slippery
Plastic Thickness Tolerance
+0.05/-0.025 in
Grade
Standard
UV Resistant
Yes
Tensile Strength Rating
Excellent
Maximum Temperature
330 Degrees F
Impact Strength Rating
Poor
Machinability
Not Rated
Material
PEI
Temperature Range
-20 Degrees to 330 Degrees F
Corrosion and Chemical Resistance
Good
Shape
Rectangle
Minimum Temperature
-20 Degrees F
Plastic Hardness
Rockwell M109
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Rockwell Hardness
109 HRM
Product Form
Sheet
Shore Hardness
95 Shore D
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Elongation
Not Rated
FDA Compliance
Not FDA Compliant
Weight
12.39 lb
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
Not Rated

Description

PEI Sheet, PEI, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 1 in, Amber, Plastic Clarity Translucent, Tensile Strength 15,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 330 Degrees F, Plastic Density 0.045 lb/cu in, Plastic Hardness Rockwell M109

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.