Shop ZORO SELECT
See all product information
Create Account
PEJLeg, 0.125"T, 1.5"W, 10ftL, Wht
- Mfr # PUHMWPROFILE-EPP622
- Zoro # G516555978
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Material
UHMW Polyethylene
Color
White
Compatible Rail Gauge
12 ga
Plastic Width
1.5 in
Standards
FDA, USDA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PUHMWPROFILE-EPP622
- Zoro #
- G516555978
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Plastic Width
- 1.5 in
- Plastic Thickness
- 1/8 in
- Plastic Length
- 10 ft
Details
- Material
- UHMW Polyethylene
- Color
- White
- Item
- Polyethylene J Leg
- Compatible Rail Gauge
- 12 ga
- Standards
- FDA, USDA
- Shape
- J-Leg
- Tensile Strength
- 4,350 psi
- Plastic Density
- 0.93 g/cc
- Rockwell Hardness
- 65 HRM
- Minimum Temperature
- -328 Degrees F
- Plastic Clarity
- Opaque
- Water Absorption
- 0.1 %
- Shore Hardness
- 58 Shore D
- Impact Strength
- 55 ft-lb-in
Description
Polyethylene J Leg, UHMW Polyethylene, Plastic Length 10 ft, Plastic Thickness 1/8 in, Plastic Width 1.5 in, White, Plastic Clarity Opaque, Water Absorption 0.1 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.