Shop ZORO SELECT
See all product information
Create Account
PentaHeadBolt, 3/8"-16, Coarse, 3-1/4"L, PK5
- Mfr # 31-P-37C-325
- Zoro # G124787488
product price:Â
$
53.39
/pk of 5, $10.68/ea
Key Features
18-8 Material Grade/Class
Thread Fit
2A
Material
Stainless Steel
Type
Penta Head Bolt
Drive Size
1/2 in Penta Socket Drive
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-P-37C-325
- Zoro #
- G124787488
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Penta Head Bolt
- Thread Fit
- 2A
- Material
- Stainless Steel
- Type
- Penta Head Bolt
- Finish
- Passivated
- Thread Style
- Fully Threaded
- Material Grade/Class
- 18-8
- Head Type
- External Pentagon
- Thread Type
- Coarse
- Drive Type
- Socket
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 3/8"-16
- Drive Size
- 1/2 in Penta Socket Drive
- Screw Size
- 3/8 in
- Overall Length
- 3 9/16 in
- Fastener Length
- 3 1/4 in
- Head Width
- 5/16 in
- Head Height
- 7/8 in
- Length
- 3 9/16 in
Description
PentaHeadBolt,3/8"-16,Coarse,3-1/4"L,PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.