Shop ZORO SELECT
See all product information
Create Account
PentaHeadBolt, 3/8"-16, Coarse, 3"L, PK5
- Mfr # 31-P-37C-300
- Zoro # G024783375
product price:Â
$
35.59
/pk of 5, $7.12/ea
Key Features
18-8 Material Grade/Class
Drive Type
Socket
Screw Size
3/8 in
Overall Length
3 5/16 in
Finish
Passivated
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-P-37C-300
- Zoro #
- G024783375
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Penta Head Bolt
- Drive Type
- Socket
- Finish
- Passivated
- Thread Fit
- 2A
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Head Type
- External Pentagon
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Type
- Penta Head Bolt
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- 3/8 in
- Overall Length
- 3 5/16 in
- Fastener Length
- 3 in
- Thread Size
- 3/8"-16
- Drive Size
- 1/2 in Penta Socket Drive
- Head Width
- 5/16 in
- Head Height
- 7/8 in
- Length
- 3 5/16 in
Description
PentaHeadBolt,3/8"-16,Coarse,3"L,PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.