Shop ZORO SELECT
See all product information
Create Account
PentaHeadBolt, 3/8"-16, Coarse, 3/4"L, PK5
- Mfr # 31-P-37C-75
- Zoro # G924783833
product price:Â
$
21.29
/pk of 5, $4.26/ea
Key Features
18-8 Material Grade/Class
Drive Size
1/2 in Penta Socket Drive
Thread Type
Coarse
Type
Penta Head Bolt
Finish
Passivated
Screw Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-P-37C-75
- Zoro #
- G924783833
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Penta Head Bolt
- Thread Type
- Coarse
- Type
- Penta Head Bolt
- Finish
- Passivated
- Drive Type
- Socket
- Thread Fit
- 2A
- Head Type
- External Pentagon
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 1/2 in Penta Socket Drive
- Screw Size
- 3/8 in
- Fastener Length
- 3/4 in
- Overall Length
- 1 1/16 in
- Thread Size
- 3/8"-16
- Head Height
- 7/8 in
- Head Width
- 5/16 in
- Length
- 1 1/16 in
Description
PentaHeadBolt,3/8"-16,Coarse,3/4"L,PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.