Shop All Bubble Rolls & Wrap
Zoro Select
Perforated Bubble Roll 16" x 250 ft., 1/2" Thickness, Clear
Mfr # 5VET1
Zoro # G1196142
product price: $105.99
/pk 3, $35.33/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$105.99
Free 30-Day Returns
Key Features
- Bubble Roll Type Parcel-Ready
- Perforation Perforated
- Bubble Size 1/2 in
- Roll Width 16 in
- Roll Length 250 ft
Product Information
- Brand Zoro Select
- MFR # 5VET1
- Zoro # G1196142
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 1/2 in |
Roll Width | 16 in |
Roll Length | 250 ft |
Width | 16" |
Height | 48" |
Bubble Height | 1/2" |
Details
Description
Bubble Rolls, Bubble Roll Type Parcel-Ready, Perforation Perforated, Bubble Size 1/2 in, Roll Width 16 in, Roll Length 250 ft, Color Clear, Rolls per Bundle 3, Perforation Increments 24 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filament Tape, 18mm x 55m, 4 mil, PK48 (8934)
- IDL PACKAGING Gummed Kraft Sealing Tape, 3" Core, 2.75" x 450 Ft., Kraft, Pack of 10 Rolls (K9026-10)
- BSC PREFERRED Staple Remover (H-289)
- UNIVERSAL Quiet Tape Box Sealng Tape, 48mmx100m, PK6 (UNV73000)
- ZORO SELECT Bubble Mailer, Paper, 13-1/4" LPK100 (56LR92)
- ZORO SELECT Bubble Roll Dispenser Pack, 100 ft. L (100002216)
- ZORO SELECT Perforated Anti-Static Bubble Roll 24" x 250 ft., 1/2" Thickness, Pink (36DY67)
- ZORO SELECT Anti-Static Bubble Roll 48" x 250 ft., 1/2" Thickness, Pink (5VER0)
- ZORO SELECT Bubble Roll Dispenser Pack, 75 ft. L (56LT99)
- ZORO SELECT Bubble Roll, Insulated, 3/16", 24" W (56LA15)
- ZORO SELECT Bubble Bags 17-1/2" x 15", 3/16" Thickness, Pk150 (36DY44)
- Zoro Select Bubble Rolls & Wrap