This item is Discontinued.

Zoro Select Perforated Bubble Roll, 375ft., Pink, PK2 BW516S24ASP

Perforated Bubble Roll, 375ft., Pink, PK2 (Discontinued)

  • Mfr # BW516S24ASP
  • Zoro # G9071684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW516S24ASP
Zoro #
G9071684
UPC #
841436020367
Country of Origin
United States

Dimensions

Roll Width
24"
Roll Length
375 ft.
Width
24"
Height
35-1/4"
Bubble Height
5/16"

Details

Color
Pink
Perforation Increments
12"
Item
Perforated Anti-Static Bubble Roll

Description

Perforated Anti-Static Bubble Roll, Roll Width 24 in, Roll Length 375 ft, Color Pink, Perforation Increments 12 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.