Persuader(TM) II, Safety Glasses, Scratch-Resistant, Amber Lens, Translucent Red Frame (Discontinued)
- Mfr # 2VKZ3
- Zoro # G2982131
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2VKZ3
Zoro #
G2982131
UPC #
190735061688
Country of Origin
China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Amber
Frame Color
Translucent Red
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
Persuader(TM) II
Standards
ANSI Z87.1-2010
UV Protection
99.9%
Gender
Unisex
Includes
Soft Rubber Temple Ends
X-Ray Detectable
No
Photochromatic Lens
No
Metal Detectable
No
Description
Safety Glasses, Series Persuader(TM) II, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Translucent Red, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Includes Soft Rubber Temple Ends, Standards ANSI Z87.1-2010
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.