Zoro Homepage

PETG Tube, 2ft, 1.25" InDia, 1.5" OutDia

  • Mfr # BULK-PT-PETG-64

  • Zoro # G1943817


product price: $18.19
/ea

Key Features

Material
PETG
Color
Colorless
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PETG-64
Zoro #
G1943817
UPC #
193005450632
Country of Origin
China

Dimensions

Length
2 ft
Inside Dia.
1-1/4 in
Outside Dia.
1-1/2 in
Wall Thickness
0.13 in
Plastic Length Tolerance
-1.000 in
Inside Diameter Tolerance
+0.041/-0.021 in
Outside Diameter Tolerance
+0.05/-0.025 in
Inside Diameter
1 1/4 in
Outside Diameter
1 1/2 in
Plastic Length
24 in

Details

Item
PETG Tube Stock
Material
PETG
Color
Colorless
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Min. Temp. (F)
-40
Max. Temp. (F)
140
Wall Thickness Tolerance
Not Rated
Type
Standard
Impact Strength Rating
Poor
Plastic Density
0.05 lb/cu in
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell R105
UV Resistant
No
Wear Factor
Fair
Minimum Temperature
-40 Degrees F
Friction Rating
Slippery
Plastic Clarity
Clear
Maximum Temperature
140 Degrees F
Machinability
Not Rated
Impact Strength
Not Rated
Standards
Not Rated
Water Absorption
Not Rated
Friction Coefficient
Not Rated
Shore Hardness
85 Shore D
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Tensile Strength
Not Rated
Rockwell Hardness
105 HRR

Description

PETG Tube Stock, PETG, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 1/2 in, Inside Diameter 1 1/4 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Plastic Density 0.05 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.