PETube, 3ft, 0.5625"InDia, 1.25"OutDia

  • Mfr # 1UWP2
  • Zoro # G2972496
product price: 
$
75.15
/ea

Key Features

Material
UHMW Polyethylene
Color
White
Length
3 ft
Shape
Round
Tensile Strength Rating
Good
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1UWP2
Zoro #
G2972496
UPC #
-
Country of Origin
United States
Item
Polyethylene Tube Stock
Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Min. Temp. (F)
-20 Degrees F
Standards
3-A Dairy, USDA
Tensile Strength (PSI)
5,800 psi
Max. Temp. (F)
180 Degrees F
Type
Virgin Food Contact Grade
Wall Thickness Tolerance
+20/-0%
Impact Strength Rating
Excellent
Water Absorption Rating
Excellent
UV Resistant
No
Plastic Hardness Rating
Medium
Plastic Hardness
66D
Maximum Temperature
180 Degrees F
Minimum Temperature
-22 Degrees F
Machinability
70 %
Wear Factor
Excellent
Tensile Strength
5,800 psi
Water Absorption
0.01 %
Friction Coefficient
0.14
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Impact Strength
No Break
Corrosion and Chemical Resistance
Good
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Wear Rate
3.36 x 10^-5 cu mm/N-m
FDA Compliance
21 CFR S177.1520
Fabrication
Extruded
Dielectric Strength
900 V/mil
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
Flexural Modulus
125,000 psi
Rockwell Hardness
65 HRM
Shore Hardness
66 Shore D
Scratch-Resistant
Scratch-Resistant

Dimensions

Length
3 ft
Inside Dia. Tolerance
+/-0.070 in
Inside Dia.
9/16 in
Outside Dia.
1 1/4 in
Length Tolerance
+0.060 in /-0.000 in
Wall Thickness
0.34 in
Outside Dia. Tolerance
+/-0.070
Outside Diameter Tolerance
+/-0.070 in
Inside Diameter Tolerance
+/-0.070 in
Outside Diameter
1 1/4 in
Inside Diameter
9/16 in
Plastic Length Tolerance
+0.060/-0.000 in
Plastic Length
3 ft

Description

Polyethylene Tube Stock, UHMW Polyethylene, Grade Standard, Plastic Length Tolerance +0.060/-0.000 in, Outside Diameter 1 1/4 in, Inside Diameter 9/16 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & reviews