Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1CCG2
Zoro #
G1948624
UPC #
-
Country of Origin
Canada
Dimensions
Door Leaf Thickness
0.060 in
Pin Dia.
1/8 in
Frame Leaf Thickness
0.060 in
Overall Knuckle Height
1/2 in
Length
6 ft
Width
1-1/2"
Height
4"
Details
Finish
Pewter
Holes per Leaf
36
Material
Steel
Mounting
Full Surface
Range of Motion
180 Degrees
Holes
With
Hole Spacing
2 in
Pin Material
Steel
Hardware
Not included
Item
Continuous Hinge
Pin Type
Nonremovable
Color
Gray
Bearing Type
Plain
Description
Continuous Hinge, Steel Material, 180 Degrees Range of Motion, Pewter Finish, With Holes, 1/2 in Overall Knuckle Height, 0.060 in Door Leaf Thickness, 0.060 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 2 in Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Steel Pin Material, Nonremovable Pin Type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.