Zoro Homepage

PEX Tubing, Orange, 3/4 in, 1200 ft, 160 psi

  • Mfr # PB032121-1200

  • Zoro # G3893172


product price: $2,305.99
/ea
Free Shipping & Returns

Key Features

PEX Size
3/4 in
Inside Dia.
43/64 in
Outside Dia.
7/8 in
PEX Shape
Coil
Tube Material
PEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB032121-1200
Zoro #
G3893172
UPC #
098268573503
Country of Origin
United States

Dimensions

PEX Size
3/4 in
Inside Dia.
43/64 in
Outside Dia.
7/8 in
Wall Thickness
0.19 in
Tube Bend Radius
7 in
Tube Length
1,200 ft
Inside Diameter
11/16 in
Overall Length
1,200 ft
Bend Radius
7 in
Outside Diameter
7/8 in
PEX Copper Tube Size
3/4 in
Pipe Size
3/4"

Details

PEX Shape
Coil
Tube Material
PEX
PEX Type
A
Max. Pressure
160 psi
Tube Color
Orange
Item
Tubing
Temp. Range
73.4 Degrees F to 200 Degrees F
Standards
ASTM E84, ASTM F876, ASTM F877, CSA B137.5, SDR9, UL 263
Material
PEX
Autoclavable
No
Clarity
Opaque
Color
Orange
Fitting Compatibility
CinchClamp, Compression, Crimp
Maximum Vacuum Pressure
20 in Hg
Does Not Contain
DEHP, Does Not Impart Taste or Odor, Latex, Ozone Depleting Materials, Phthalates, Plasticizers
Vacuum Rated
Not Rated for Vacuum
Flexibility
Semi-Flexible
Hardness
Shore D 65
Minimum Operating Temperature
73.4 Degrees F
Beverage, Food, and Water Compatibility
Non-Potable Water
System of Measurement
Inch
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
160 psi @ 73 Degrees F
Reinforcement
Not Reinforced
Stripe Color
No Stripe
Jacket Color
No Jacket
Tube Form
Coil
Jacket Material
No Jacket
Application
Water
Food and Beverage Compatibility
Non-Potable Water
Peristaltic Pump Compatible
No

Description

Tubing, Application Water, Color Orange, Hardness Shore D 65, Inside Diameter 11/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PEX, Material Trade Name Not Applicable, Maximum Operating Pressure 160 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 20 in Hg, Outside Diameter 7/8 in, Overall Length 1,200 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size 3/4 in, PEX Type A, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.