Zoro Homepage

PFA Tubing

  • Mfr # ZUSA-HT-5088

  • Zoro # G606435111


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Standards
FDA
Peristaltic Pump Compatible
No
Jacket Color
No Jacket
Stripe Color
No Stripe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5088
Zoro #
G606435111
UPC #
193005267698
Country of Origin
China

Dimensions

Wall Thickness
0.031 in
Outside Diameter
1/8 in
Overall Length
100 ft
Bend Radius
25/32 in
Inside Diameter
1/16 in

Details

Item
Tubing
Standards
FDA
Peristaltic Pump Compatible
No
Jacket Color
No Jacket
Stripe Color
No Stripe
Flexibility
Rigid
Material
PFA
Application
Beverage, Food, Water
Maximum Operating Pressure
217.5 psi
Tube Form
Coil
Resistance Properties
Corrosion Resistant
Hardness
Shore D 65
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Chemical Compatibility
Reinforcement
Not Reinforced
Autoclavable
Yes
System of Measurement
Inch
Fitting Compatibility
Compression, Push-to-Connect
Clarity
Clear
Color
Clear
Maximum Operating Temperature
500 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PFA, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 217.5 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Corrosion Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.