Zoro Homepage

PFA Tubing

  • Mfr # ZUSA-HT-5092

  • Zoro # G206435146


product price: $766.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.625 in
Standards
FDA
Outside Diameter
5/16 in
Peristaltic Pump Compatible
No
Overall Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5092
Zoro #
G206435146
UPC #
193005267711
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Outside Diameter
5/16 in
Overall Length
100 ft
Inside Diameter
3/16 in
Bend Radius
2 in

Details

Item
Tubing
Standards
FDA
Peristaltic Pump Compatible
No
Maximum Operating Temperature
500 Degrees F
Application
Beverage, Food, Water
Jacket Material
No Jacket
Maximum Operating Pressure
145 psi
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Material
PFA
Autoclavable
Yes
Stripe Color
No Stripe
Clarity
Clear
Flexibility
Rigid
Fitting Compatibility
Compression, Push-to-Connect
Color
Clear
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore D 65
Chemical Compatibility
System of Measurement
Inch
Resistance Properties
Corrosion Resistant
Jacket Color
No Jacket
Tube Form
Coil
Reinforcement
Not Reinforced
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PFA, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Corrosion Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.