Zoro Homepage

PFA Tubing

  • Mfr # ZUSA-HT-7086

  • Zoro # G706435110


product price: $20.95
/ea

Key Features

Wall Thickness
0.031 in
Standards
FDA
Tube Form
Coil
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7086
Zoro #
G706435110
UPC #
193005268053
Country of Origin
China

Dimensions

Wall Thickness
0.031 in
Overall Length
10 ft
Outside Diameter
1/8 in
Inside Diameter
1/16 in
Bend Radius
25/32 in

Details

Standards
FDA
Item
Tubing
Tube Form
Coil
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
No
Application
Beverage, Food, Water
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Fitting Compatibility
Compression, Push-to-Connect
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Hardness
Shore D 65
System of Measurement
Inch
Autoclavable
Yes
Maximum Operating Pressure
217.5 psi
Jacket Material
No Jacket
Maximum Operating Temperature
500 Degrees F
Chemical Compatibility
Material
PFA
Stripe Color
No Stripe
Clarity
Clear
Resistance Properties
Corrosion Resistant
Flexibility
Rigid
Color
Clear
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PFA, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 217.5 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Corrosion Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.