Zoro Homepage

PFA Tubing

  • Mfr # ZUSA-HT-7087

  • Zoro # G806435140


product price: $47.85
/ea

Key Features

Wall Thickness
0.031 in
Standards
FDA
Color
Clear
Reinforcement
Not Reinforced
Vacuum Rated
Not Rated for Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7087
Zoro #
G806435140
UPC #
193005268060
Country of Origin
China

Dimensions

Wall Thickness
0.031 in
Outside Diameter
1/8 in
Inside Diameter
1/16 in
Bend Radius
25/32 in
Overall Length
25 ft

Details

Item
Tubing
Standards
FDA
Color
Clear
Reinforcement
Not Reinforced
Vacuum Rated
Not Rated for Vacuum
Tube Form
Coil
Chemical Compatibility
Autoclavable
Yes
Jacket Material
No Jacket
Flexibility
Rigid
System of Measurement
Inch
Peristaltic Pump Compatible
No
Hardness
Shore D 65
Resistance Properties
Corrosion Resistant
Material
PFA
Application
Beverage, Food, Water
Jacket Color
No Jacket
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Fitting Compatibility
Compression, Push-to-Connect
Stripe Color
No Stripe
Clarity
Clear
Maximum Operating Pressure
217.5 psi
Maximum Operating Temperature
500 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PFA, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 217.5 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Corrosion Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.