Zoro Homepage

PFA Tubing

  • Mfr # ZUSA-HT-7088

  • Zoro # G406435151


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Standards
FDA
Inside Diameter
1/16 in
Autoclavable
Yes
Flexibility
Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7088
Zoro #
G406435151
UPC #
193005268077
Country of Origin
China

Dimensions

Wall Thickness
0.031 in
Inside Diameter
1/16 in
Bend Radius
25/32 in
Outside Diameter
1/8 in
Overall Length
50 ft

Details

Standards
FDA
Item
Tubing
Autoclavable
Yes
Flexibility
Rigid
Tube Form
Coil
Application
Beverage, Food, Water
Hardness
Shore D 65
Resistance Properties
Corrosion Resistant
Color
Clear
System of Measurement
Inch
Reinforcement
Not Reinforced
Maximum Operating Temperature
500 Degrees F
Jacket Color
No Jacket
Stripe Color
No Stripe
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Fitting Compatibility
Compression, Push-to-Connect
Material
PFA
Chemical Compatibility
Clarity
Clear
Maximum Operating Pressure
217.5 psi
Peristaltic Pump Compatible
No
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PFA, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 217.5 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Corrosion Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.