Zoro Homepage

PFA Tubing

  • Mfr # ZUSA-HT-7091

  • Zoro # G406435144


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Standards
FDA
Inside Diameter
1/8 in
Chemical Compatibility
Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Fitting Compatibility
Compression, Push-to-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7091
Zoro #
G406435144
UPC #
193005268107
Country of Origin
China

Dimensions

Wall Thickness
0.031 in
Inside Diameter
1/8 in
Overall Length
50 ft
Outside Diameter
3/16 in
Bend Radius
2 in

Details

Item
Tubing
Standards
FDA
Chemical Compatibility
Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Fitting Compatibility
Compression, Push-to-Connect
Hardness
Shore D 65
Maximum Operating Temperature
500 Degrees F
Stripe Color
No Stripe
Tube Form
Coil
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Flexibility
Rigid
Resistance Properties
Corrosion Resistant
Autoclavable
Yes
Application
Beverage, Food, Water
Vacuum Rated
Not Rated for Vacuum
Reinforcement
Not Reinforced
Color
Clear
Jacket Color
No Jacket
System of Measurement
Inch
Maximum Operating Pressure
217.5 psi
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
Material
PFA
Clarity
Clear
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PFA, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 217.5 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 3/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Corrosion Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.