Zoro Homepage

PFA Tubing

  • Mfr # ZUSA-HT-7093

  • Zoro # G606435197


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.625 in
Standards
FDA
Tube Form
Coil
Bend Radius
2 in
Clarity
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7093
Zoro #
G606435197
UPC #
193005268121
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Bend Radius
2 in
Overall Length
25 ft
Inside Diameter
3/16 in
Outside Diameter
5/16 in

Details

Item
Tubing
Standards
FDA
Tube Form
Coil
Clarity
Clear
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
Color
Clear
Autoclavable
Yes
Material
PFA
Peristaltic Pump Compatible
No
Chemical Compatibility
Flexibility
Rigid
Resistance Properties
Corrosion Resistant
Reinforcement
Not Reinforced
Fitting Compatibility
Compression, Push-to-Connect
Jacket Material
No Jacket
System of Measurement
Inch
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Application
Beverage, Food, Water
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
500 Degrees F
Jacket Color
No Jacket
Hardness
Shore D 65
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PFA, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Corrosion Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.