Zoro Homepage

PFA Tubing

  • Mfr # ZUSA-HT-7096

  • Zoro # G006435155


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.625 in
Standards
FDA
Fitting Compatibility
Compression, Push-to-Connect
Application
Beverage, Food, Water
Stripe Color
No Stripe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7096
Zoro #
G006435155
UPC #
193005268152
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Inside Diameter
1/4 in
Overall Length
25 ft
Outside Diameter
3/8 in
Bend Radius
3 1/8 in

Details

Standards
FDA
Item
Tubing
Fitting Compatibility
Compression, Push-to-Connect
Application
Beverage, Food, Water
Stripe Color
No Stripe
Jacket Color
No Jacket
Maximum Operating Temperature
500 Degrees F
Reinforcement
Not Reinforced
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Color
Clear
Jacket Material
No Jacket
Material
PFA
Maximum Operating Pressure
145 psi
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Peristaltic Pump Compatible
No
Hardness
Shore D 65
Vacuum Rated
Not Rated for Vacuum
Clarity
Clear
Autoclavable
Yes
Flexibility
Rigid
Tube Form
Coil
Chemical Compatibility
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PFA, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Corrosion Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.