Zoro Homepage

PFA Tubing

  • Mfr # ZUSA-HT-7099

  • Zoro # G906435194


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.625 in
Standards
FDA
Jacket Material
No Jacket
Inside Diameter
3/8 in
Hardness
Shore D 65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7099
Zoro #
G906435194
UPC #
193005268183
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Inside Diameter
3/8 in
Outside Diameter
1/2 in
Overall Length
25 ft
Bend Radius
4 3/4 in

Details

Standards
FDA
Item
Tubing
Jacket Material
No Jacket
Hardness
Shore D 65
Reinforcement
Not Reinforced
Flexibility
Rigid
Material
PFA
Clarity
Clear
Maximum Operating Temperature
500 Degrees F
Maximum Operating Pressure
116 psi
Autoclavable
Yes
Peristaltic Pump Compatible
No
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
Fitting Compatibility
Compression, Push-to-Connect
Application
Beverage, Food, Water
Chemical Compatibility
System of Measurement
Inch
Jacket Color
No Jacket
Tube Form
Coil
Resistance Properties
Corrosion Resistant
Color
Clear
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PFA, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 116 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Corrosion Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.