Zoro Homepage

PFA Tubing

  • Mfr # ZUSA-HT-7101

  • Zoro # G206434811


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.625 in
Standards
FDA
Bend Radius
5 29/32 in
Material
PFA
Stripe Color
No Stripe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7101
Zoro #
G206434811
UPC #
193005268206
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Bend Radius
5 29/32 in
Inside Diameter
1/2 in
Overall Length
10 ft
Outside Diameter
5/8 in

Details

Item
Tubing
Standards
FDA
Material
PFA
Stripe Color
No Stripe
System of Measurement
Inch
Reinforcement
Not Reinforced
Flexibility
Rigid
Maximum Operating Temperature
500 Degrees F
Color
Clear
Hardness
Shore D 65
Maximum Operating Pressure
116 psi
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Jacket Color
No Jacket
Tube Form
Coil
Chemical Compatibility
Autoclavable
Yes
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Resistance Properties
Corrosion Resistant
Application
Beverage, Food, Water
Fitting Compatibility
Compression, Push-to-Connect
Clarity
Clear
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PFA, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 116 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Corrosion Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.