Zoro Homepage

Pharma. Transfer Bags, 0.5gal, Red, PK1000

  • Mfr # 3CUG6

  • Zoro # G1185177


product price: $88.75
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Capacity
0.5 gal.
Material
LDPE
Color
Amber
Legend
Plain
Strength Rating
Contractor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CUG6
Zoro #
G1185177
UPC #
654866013188
Country of Origin
Viet Nam

Dimensions

Height
8 in
Thickness
3 mil
Width
6 in
Overall Width
6 in
Overall Height
8 in

Details

Item
Pharmaceutical Transfer Bags
Capacity
0.5 gal.
Material
LDPE
Color
Amber
Legend
Plain
Strength Rating
Contractor
Bag Closure Type
Zip Seal
Trash Bag Material
Low Density Polyethylene (LDPE)
Package Configuration
Flat Pack
Seal
Zip Seal
Bags per Roll/Pack
1,000
Trash Bag Color Family
Red
Product Type
Specimen Transfer Bag
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Closure Type
Zipper

Description

Pharmaceutical Transfer Bags, Thickness 3 mil, Color Amber, Material LDPE, Overall Height 8 in, Product Type Specimen Transfer Bag, Overall Width 6 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Plain, Closure Type Zipper, Strength Rating Contractor, Bags per Roll/Pack 1,000, Standards Not Applicable, Includes Not Applicable, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.