Zoro Homepage

Piano Hinge, Steel, Full Surface Mounting, 1 1/2 in Leaf W x 48 in Leaf H, Bright Brass

  • Mfr # 1CCK6

  • Zoro # G2764964


product price: $54.25
/ea

Key Features

Door Leaf Height
48 in
Door Leaf Thickness
0.06 in
Door Leaf Width
1 1/2 in
Holes per Leaf
24
Ligature Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1CCK6
Zoro #
G2764964
UPC #
190735029633
Country of Origin
Multiple

Dimensions

Door Leaf Height
48 in
Door Leaf Thickness
0.06 in
Door Leaf Width
1 1/2 in
Frame Leaf Width
1 1/2 in
Frame Leaf Height
48 in
Frame Leaf Thickness
0.06 in
Overall Width
3 in
Overall Knuckle Height
1/2 in
Length
4 ft
Pin Dia.
1/8 in
Height
6 ft.
Width
3"
Pin Diameter
1/8 in
Hinge Length
4 ft

Details

Item
Piano Hinge
Holes per Leaf
24
Ligature Resistant
No
Material
Steel
Finish
Bright Brass
Mounting
Full Surface
Holes
With
Range of Motion
180 Degrees
Hole Spacing
2 in
Hardware
Not included
Pin Type
Nonremovable
Features
Can Be Cut to Size With A Hacksaw
Orientation
Non Handed
Pin Material
Steel
Bearing Type
Plain
Color
Brass
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated
Number of Holes per Leaf
24
Includes Hardware
Hardware Not Included
Range of Motion - Maximum
180 Degrees
Removable Pin
No
Mounting Style
Full Surface
Resistance Properties
Corrosion-Resistant

Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Bright Brass Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, Length 4 ft, Not Included Hardware, 2 in Hole Spacing, 24 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.