Pick-Up Tool, Mag, 6-3/8 to 25 L, 3 lb Pull
Mfr # 10E742
Zoro # G3981381
product price: $13.19
/eaKey Features
Length
6 1/2 in
Material
Neodymium
Features
Magnetic Scribe for Etching and Marking
Type
Telescoping With Scribe
Application
For Pick-Up, Retrieving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10E742
Zoro #
G3981381
UPC #
00190735723531
Country of Origin
China
Dimensions
Length
6 1/2 in
Diameter
5/16 in
Width
5/16 in
Extended Length
25"
Pickup Length
25"
Head Diameter
5/16 in
Compressed Length
6 1/2 in
Details
Item
Magnetic Retrieval Tool
Material
Neodymium
Features
Magnetic Scribe for Etching and Marking
Type
Telescoping With Scribe
Application
For Pick-Up, Retrieving
Handle Type
Knurled Handle
Pull Capacity
3 lb
Operation
Collects Small Ferrous Metal Items, Scribe For Etching And Marking
Lifting Capacity
3 lb
Product Type
Magnetic Retrieval Tool
Magnet Type
Neodymium
Head Type
Magnet
Handle Style
Knurled
Shaft Type
Telescoping
Magnetic Pull Capacity - Maximum
3 lb
Description
Magnetic Retrieval Tool, Compatible Thickness - Maximum Not Applicable, Compressed Length 6 1/2 in, Handle Style Knurled, Head Diameter 5/16 in, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 3 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Features Magnetic Scribe for Etching and Marking, Head Type Magnet, Magnet Type Neodymium, Shaft Type Telescoping
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.