Shop All Picnic Tables
Zoro Select
Picnic Table, 80" W x80" D, Green
Mfr # 4HUV2
Zoro # G7425677
product price: $568.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$568.99
Free 30-Day Returns
Key Features
- Shape Square
- Tabletop Material Perforated Metal
- Overall Width 80 in
- Overall Depth 80 in
- Entry Walk Through
Product Information
- Brand Zoro Select
- MFR # 4HUV2
- Zoro # G7425677
- UPC # 190735510643
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 80 in |
Overall Depth | 80 in |
Bench Height | 16 1/2 in |
Overall Height | 29 5/8 in |
Bench Length | 38 in |
Tabletop Length | 46 in |
Tabletop Width | 46 in |
Frame Diameter | 2 3/8 in |
Bench Depth | 11 1/2 in |
Umbrella Hole Diameter | 1 9/16 in |
Overall Length | 80 in |
Details
Description
Picnic Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Green, Bench Configuration (4) Table Sides with (1) Benches Each; Benches Located At 90 Degrees Angles Around Tabletop, Bench Depth 11 1/2 in, Bench Height 16 1/2 in, Bench Length 38 in, Bench Structural Material Steel, Bench Weight Capacity 200 lb, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes (4) Seats, (8) Legs, Table Top, Cross Brace
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA O-Ring, Kit, RSV (AR2190)
- JACKS IMPORTS Fleece Leg Wraps Double Thick 14" (903-14)
- LOGO BRANDS Chicago Cubs Big Boy Chair (506-11)
- SPECTRACIDE Weed and Grass Killer RTU Liquid 64 oz (HG-97048)
- ZORO SELECT Picnic Table, 80" W x80" D, Blue (4HUV1)
- ZORO SELECT Picnic Table, 80" W x75" D, Blue (4HUR3)
- ZORO SELECT Rubber End Cup, PK4 (PCT 06)
- ZORO SELECT Picnic Table, 80" W x62-1/2" D, Blue (4HUV7)
- ZORO SELECT Picnic Table, 72" W x62" D, Black (4HUW9)
- ZORO SELECT Picnic Table, 80" W x80" D, Blue (4HUR1)
- GARDENISED Wooden Outdoor Patio Garden Round Picnic Table with Bench, 8 Person - Stained (QI003903.ST)
- Zoro Select Patio Furniture