Watertight Pin & Sleeve Connector, 60 A, 120/208V AC, Three Phase, 4 Pole, IEC Grounding, Blue
Mfr # BRY560C9W
Zoro # G4571555
product price: $430.00
/ea
Free Shipping & Returns
Key Features
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP67
NEMA Enclosure Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRY560C9W
Zoro #
G4571555
UPC #
-
Country of Origin
Germany
Dimensions
For Maximum Cable Diameter
1.45 in
For Minimum Cable Diameter
0.83 in
Overall Length
11.15 in
Minimum Wire Size
8 AWG
Maximum Wire Size
2 AWG
Wire Size
#6 AWG to #4 AWG
Size
Standard
Description
Watertight Pin and Sleeve Connector, Current Rating 60 A, Grounding Style IEC, Horsepower Rating 3 hp, Housing Color Blue, IP Rating IP67, Number of Poles 4, Number of Wires 5, Phase Three, Resistance Properties Watertight, Switch Rated No, Voltage Rating 120/208V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.45 in, For Minimum Cable Diameter 0.83 in, Grounding Grounded, Hazardous Location Specification Not Rated, Housing Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.