Standard Dowel Pin, 1.50 mm Nominal Dia, 8 mm L, Stainless Steel, 10 PK
Mfr # M55580.015.0008
Zoro # G3411950
product price: $4.15
/pk 10, $0.42/eaSold in multiples of 3 for $12.45
Key Features
Pin Type
Standard
System of Measurement
Metric
Pin Diameter
1.5 mm
Nominal Diameter
1.50 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M55580.015.0008
Zoro #
G3411950
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1.5 mm
Nominal Diameter
1.50 mm
Shank Length
8 mm
Overall Length
8mm
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
A4
Finish
Plain
Standards
D7
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Description
Dowel Pin,SS,1.5mm dia,8mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A4, Finish Plain, Pin Diameter 1.5 mm, Product Type Dowel Pin, Shank Length 8 mm, System of Measurement Metric, Nominal Diameter 1.5 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.