Standard Dowel Pin, 1.50 mm Nominal Dia, 12 mm L, Stainless Steel, 10 PK
Mfr # M55580.015.0012
Zoro # G3411935
product price: $4.59
/pk 10, $0.46/eaSold in multiples of 3 for $13.77
Key Features
Pin Type
Standard
System of Measurement
Metric
Pin Diameter
1.5 mm
Nominal Diameter
1.50 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M55580.015.0012
Zoro #
G3411935
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1.5 mm
Nominal Diameter
1.50 mm
Shank Length
12 mm
Overall Length
12mm
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
A4
Finish
Plain
Standards
D7
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Description
Dowel Pin,SS,1.5mm dia,12mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A4, Finish Plain, Pin Diameter 1.5 mm, Product Type Dowel Pin, Shank Length 12 mm, System of Measurement Metric, Nominal Diameter 1.5 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.