Coiled Spring Pin, 1.5 mm Outside Dia, 9 mm L, Steel, 50 PK
Mfr # M39140.015.0008
Zoro # G3422721
product price:Â $4.19
/pk 50, $0.08/ea
Sold in multiples of 2 for $8.38
Key Features
Pin Type
Coiled
System of Measurement
Metric
Pin Diameter
1.5 mm
Shank Length
9 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M39140.015.0008
Zoro #
G3422721
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1.5 mm
Shank Length
9 mm
Outside Dia.
1.5 mm
Overall Length
8mm
Nominal Diameter
1.5 mm
Chamfer Diameter
1.4 mm
Shank Length Tolerance
+/-0.250 mm
Fits Minimum Hole Diameter
1.4 mm
Fits Maximum Hole Diameter
1.5 mm
Outside Diameter Tolerance
Max 1.73, Min 1.62
Usable Length
8 mm
Chamfer Length (Min.)
0.5 mm
Details
Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
D7343, ISO8750
Rockwell Hardness
HV30 420-560
End Type
Chamfered
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.8.3M / ISO 8750
Description
Coiled Spring Pin, 1.5mm dia,8mm L,Coiled,PK50, System of Measurement Metric, Pin Diameter 1.5 mm, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 8 mm, End Type Chamfered, Chamfer Diameter 1.4 mm, Fits Minimum Hole Diameter 1.4 mm, Fits Maximum Hole Diameter 1.5 mm, Shank Length 8 mm, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length 0.5 mm, Nominal Diameter 1.5 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.250 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.