Zoro Homepage

Pipe, CPVC, Yellow, 1 in Unthreaded

  • Mfr # CTS-010-10

  • Zoro # G8042238


product price: $54.79
/ea

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
10 ft
Pipe Schedule
SDR 11
Pipe Connection Type
Non-Threaded
Material - Pipe
CPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTS-010-10
Zoro #
G8042238
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
10 ft
Wall Thickness
0.102 in
Inside Dia.
29/32 in
Outside Dia.
1 1/8 in
Outside Diameter
1 1/8 in
Nominal Pipe Size
1 in
Standard Dimensional Ratio Rating
SDR 11
Inside Diameter
29/32 in
Overall Length
10 ft

Description

Pipe, Application Non-Potable Water, Potable Water, Color Yellow, Fitting Compatibility Not Rated, Inside Diameter 29/32 in, Material CPVC, Material Trade Name EverTUFF(R), Maximum Operating Pressure 100 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 1/8 in, Overall Length 10 ft, Resistance Properties Chemical-Resistant, Schedule Schedule SDR 11, Side A Connection Type Unthreaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.