Pipe, CPVC, Yellow, 1/2 in Unthreaded
Mfr # CTS-005-10
Zoro # G8042825
product price: $17.69
/eaKey Features
Pipe Size - Nominal
1/2 in
Overall Pipe Length
10 ft
Pipe Schedule
SDR 11
Pipe Connection Type
Non-Threaded
Material - Pipe
CPVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTS-005-10
Zoro #
G8042825
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Nominal
1/2 in
Overall Pipe Length
10 ft
Outside Dia.
5/8 in
Wall Thickness
0.057 in
Inside Dia.
15/32 in
Nominal Pipe Size
1/2 in
Inside Diameter
15/32 in
Outside Diameter
5/8 in
Overall Length
10 ft
Standard Dimensional Ratio Rating
SDR 11
Description
Pipe, Application Non-Potable Water, Potable Water, Color Yellow, Fitting Compatibility Not Rated, Inside Diameter 15/32 in, Material CPVC, Material Trade Name EverTUFF(R), Maximum Operating Pressure 100 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 5/8 in, Overall Length 10 ft, Resistance Properties Chemical-Resistant, Schedule Schedule SDR 11, Side A Connection Type Unthreaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.