Pipe, 150 psi, SS, 14 "
Mfr # E4BNC27
Zoro # G303657564
product price: $13.39
/eaKey Features
Thread Configuration
Threaded on Both Ends
Inside Diameter
29/64 in
Gravity Flow
No
Schedule
Schedule 80
Side B Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E4BNC27
Zoro #
G303657564
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Diameter
29/64 in
Nominal Pipe Size
3/8 in
Overall Length
14 in
Outside Diameter
11/16 in
Wall Thickness
0.114 in
Details
Thread Configuration
Threaded on Both Ends
Gravity Flow
No
Schedule
Schedule 80
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Side A Gender
Male
Maximum Operating Temperature
450 Degrees F
Side B Thread Type
NPT
Item
Pipe
Side A Thread Type
NPT
Maximum Operating Pressure
150 psi
Fitting Compatibility
Schedule 80
Minimum Operating Temperature
-60 Degrees F
Metal Pipe Construction
Seamless
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Material Grade
304
Side B Gender
Male
Material
Stainless Steel
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 29/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 11/16 in, Overall Length 14 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.