Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe, 150 psi, SS, 14 "

  • Mfr # E6BND25

  • Zoro # G903657612


product price: $28.89
/ea

Key Features

Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Minimum Operating Temperature
-60 Degrees F
Gravity Flow
No
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6BND25
Zoro #
G903657612
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
14 in
Nominal Pipe Size
1/2 in
Outside Diameter
27/32 in
Inside Diameter
37/64 in
Wall Thickness
0.13 in

Details

Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Minimum Operating Temperature
-60 Degrees F
Gravity Flow
No
Side A Connection Type
Threaded
Side B Thread Type
NPT
Side A Thread Type
NPT
Side B Gender
Male
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Metal Pipe Construction
Seamless
Fitting Compatibility
Schedule 80
Item
Pipe
Schedule
Schedule 80
Material
Stainless Steel
Maximum Operating Pressure
150 psi
Material Grade
316
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Maximum Operating Temperature
450 Degrees F
Side B Connection Type
Threaded

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 37/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 14 in, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.