Zoro Homepage

Pipe, 150 psi, SS, 16 "

  • Mfr # E4BNE26

  • Zoro # G503657678


product price: $25.59
/ea

Key Features

Fitting Compatibility
Schedule 80
Overall Length
16 in
Thread Configuration
Threaded on Both Ends
Maximum Operating Temperature
450 Degrees F
Maximum Operating Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4BNE26
Zoro #
G503657678
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
16 in
Inside Diameter
49/64 in
Outside Diameter
1 3/64 in
Nominal Pipe Size
3/4 in
Wall Thickness
0.138 in

Details

Fitting Compatibility
Schedule 80
Thread Configuration
Threaded on Both Ends
Maximum Operating Temperature
450 Degrees F
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
-60 Degrees F
Material Grade
304
Side B Thread Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side B Connection Type
Threaded
Metal Pipe Construction
Seamless
Side A Connection Type
Threaded
Side A Thread Type
NPT
Side A Gender
Male
Schedule
Schedule 80
Item
Pipe
Material
Stainless Steel
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Side B Gender
Male
Gravity Flow
No

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 49/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 16 in, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.