Pipe, 150 psi, SS, 16 "
Mfr # E4BNH25
Zoro # G203657558
product price: $58.99
/eaKey Features
Side B Gender
Male
Fitting Compatibility
Schedule 80
Side B Thread Type
NPT
Nominal Pipe Size
1 1/2 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E4BNH25
Zoro #
G203657558
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Pipe Size
1 1/2 in
Outside Diameter
1 29/32 in
Inside Diameter
1 35/64 in
Wall Thickness
0.177 in
Overall Length
16 in
Details
Side B Gender
Male
Fitting Compatibility
Schedule 80
Side B Thread Type
NPT
Material
Stainless Steel
Gravity Flow
No
Side A Connection Type
Threaded
Side A Thread Type
NPT
Side A Gender
Male
Schedule
Schedule 80
Minimum Operating Temperature
-60 Degrees F
Item
Pipe
Maximum Operating Pressure
150 psi
Material Grade
304
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Maximum Operating Temperature
450 Degrees F
Metal Pipe Construction
Seamless
Side B Connection Type
Threaded
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Thread Configuration
Threaded on Both Ends
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1 35/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 16 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.