Zoro Homepage

Pipe, 150 psi, SS, 16 "

  • Mfr # E6BNB26

  • Zoro # G103657696


product price: $14.89
/ea

Key Features

Material
Stainless Steel
Side B Gender
Male
Overall Length
16 in
Material Grade
316
Minimum Operating Temperature
-60 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6BNB26
Zoro #
G103657696
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
16 in
Inside Diameter
21/64 in
Outside Diameter
35/64 in
Nominal Pipe Size
1/4 in
Wall Thickness
0.106 in

Details

Material
Stainless Steel
Side B Gender
Male
Material Grade
316
Minimum Operating Temperature
-60 Degrees F
Side A Gender
Male
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Schedule
Schedule 80
Item
Pipe
Maximum Operating Temperature
450 Degrees F
Fitting Compatibility
Schedule 80
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Thread Configuration
Threaded on Both Ends
Gravity Flow
No
Side B Thread Type
NPT
Maximum Operating Pressure
150 psi
Metal Pipe Construction
Seamless
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Thread Type
NPT

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 21/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 16 in, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.