
Pipe, 150 psi, SS, 16" L
Mfr # E6BNA26
Zoro # G706131739
product price: $12.15
/eaKey Features
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side B Gender
Male
Side B Thread Type
NPT
Material
Stainless Steel
Side A Thread Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E6BNA26
Zoro #
G706131739
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
13/32 in
Nominal Pipe Size
1/8 in
Overall Length
16 in
Inside Diameter
15/64 in
Wall Thickness
0.087 in
Details
Item
Pipe
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side B Gender
Male
Side B Thread Type
NPT
Material
Stainless Steel
Side A Thread Type
NPT
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
-60 Degrees F
Side A Connection Type
Threaded
Gravity Flow
No
Fitting Compatibility
Schedule 80
Material Grade
316
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Maximum Operating Temperature
450 Degrees F
Schedule
Schedule 80
Thread Configuration
Threaded on Both Ends
Side B Connection Type
Threaded
Side A Gender
Male
Metal Pipe Construction
Seamless
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 15/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 16 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.