Zoro Homepage

Pipe, 150 psi, SS, 2 ft

  • Mfr # E4BNL19

  • Zoro # G403657273


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Pressure
150 psi
Maximum Operating Temperature
450 Degrees F
Side B Gender
Male
Side A Thread Type
NPT
Outside Diameter
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4BNL19
Zoro #
G403657273
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
4 1/2 in
Nominal Pipe Size
4 in
Inside Diameter
3 29/32 in
Overall Length
2 ft
Wall Thickness
0.299 in

Details

Maximum Operating Pressure
150 psi
Maximum Operating Temperature
450 Degrees F
Side B Gender
Male
Side A Thread Type
NPT
Material Grade
304
Side A Connection Type
Threaded
Fitting Compatibility
Schedule 80
Minimum Operating Temperature
-60 Degrees F
Material
Stainless Steel
Side A Gender
Male
Side B Thread Type
NPT
Schedule
Schedule 80
Side B Connection Type
Threaded
Item
Pipe
Thread Configuration
Threaded on Both Ends
Gravity Flow
No
Metal Pipe Construction
Seamless
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Standards
ASME B1.20.1, ASTM A312, ASTM A733

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 3 29/32 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 2 ft, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.