Zoro Homepage

Pipe, 150 psi, SS, 20 "

  • Mfr # E4BNA26

  • Zoro # G303657441


product price: $11.59
/ea

Key Features

Standards
ASME B1.20.1, ASTM A312, ASTM A733
Fitting Compatibility
Schedule 80
Side B Connection Type
Threaded
Maximum Operating Temperature
450 Degrees F
Minimum Operating Temperature
-60 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4BNA26
Zoro #
G303657441
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.087 in
Overall Length
20 in
Outside Diameter
13/32 in
Nominal Pipe Size
1/8 in
Inside Diameter
15/64 in

Details

Standards
ASME B1.20.1, ASTM A312, ASTM A733
Fitting Compatibility
Schedule 80
Side B Connection Type
Threaded
Maximum Operating Temperature
450 Degrees F
Minimum Operating Temperature
-60 Degrees F
Item
Pipe
Material
Stainless Steel
Side B Thread Type
NPT
Side A Connection Type
Threaded
Metal Pipe Construction
Seamless
Side A Thread Type
NPT
Side B Gender
Male
Material Grade
304
Schedule
Schedule 80
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Gender
Male
Maximum Operating Pressure
150 psi
Thread Configuration
Threaded on Both Ends
Gravity Flow
No

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 15/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 20 in, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.